Cable Tie, 15-1/2 in L, 4-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLT4.5S-C

  • Zoro # G0785421


product price:  $52.19
/pk 100, $0.52/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
15-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4-1/2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT4.5S-C
Zoro #
G0785421
UPC #
7498339423
Country of Origin
Singapore

Dimensions

Nominal Length
15-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4-1/2 in
Thickness
3/64"
Depth
15.50"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Design
One-Piece Locking Wedge
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2S; 21S
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Thickness: .052 Inch, Locking Style: Locking
Product Line
Pan-Ty

Description

Cable Tie,15.5 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.