Cable Tie, 15-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 250 PK

  • Mfr # PLST4HS25-TL300

  • Zoro # G0417415


product price:  $248.99
/pk 250, $1.00/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, UV Resistant
Nominal Length
15-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLST4HS25-TL300
Zoro #
G0417415
UPC #
7498375411
Country of Origin
Singapore

Dimensions

Nominal Length
15-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.075 in
Height
0.26"
Depth
15.30"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
UL Type
1; 11
Features
Cross Section: Light-HeavyLocking Style: Locking
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking

Description

Pantypmtie,Hswr Nyl,Lth,15,222,Blk,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.