Cable Tie, 15-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 250 PK

  • Mfr # BC4LH-S25-TL

  • Zoro # G0761649


product price:  $200.99
/pk 250, $0.80/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
15-1/2 in
Width
9/32 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4LH-S25-TL
Zoro #
G0761649
UPC #
7498352328
Country of Origin
Costa Rica

Dimensions

Nominal Length
15-1/2 in
Width
9/32 in
Nominal Max. Bundle Dia.
4 in
Thickness
1/16"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Locking Style
Metal Locking Barb
Design
Dome-top Head Clamp Tie
Standards
UL Recognized, UL Listed, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Dome-Top

Description

Cable Tie,15.5 In.,Nylon,White,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.