
Cable Tie, 15-1/2 in L, 4.53 in Max Bundle Dia., Brown, Nylon 6/6, 124 lb Strength, 100 PK
Mfr # IT9115-CUV4A
Zoro # G3145487
product price:Â $86.39
/pk 100, $0.86/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
15-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.53 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IT9115-CUV4A
Zoro #
G3145487
UPC #
7498362677
Country of Origin
Singapore
Dimensions
Nominal Length
15-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.53 in
Thickness
0.065 in
Depth
15.30"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Brown
Material
Nylon 6/6
Tensile Strength
124 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
In-Line
Description
Cable Tie, In-Line, 15.3L (389mm) Light-Heavy, Weather Resistant, Butterscotch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.