
Cable Tie, 15 ft L, 1/4 in Max Bundle Dia., Black, Nylon, 18 lb Strength
Mfr # HLM-15R0
Zoro # G0171343
product price: $32.65
/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
15 ft
Width
21/64 in
Nominal Max. Bundle Dia.
1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLM-15R0
Zoro #
G0171343
UPC #
74983626946
Country of Origin
Unknown
Dimensions
Nominal Length
15 ft
Width
21/64 in
Nominal Max. Bundle Dia.
1/4 in
Thickness
0.1 in
Body Thickness (mm)
2.5
Body Thickness (In.)
0.1
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
Operating Temp. Range
-18 to 104°C
Standards
RoHS Compliant
Application
To Use on High Performance Network Cables Protecting Against Over-Tensioning
For Use With
Network Cables
Environmentally Friendly
Yes
Minimum Installation Temperature (°F)
0
Minimum Loop Tensile Strength (N)
80
Minimum Loop Tensile Strength (lb)
18
Minimum Installation Temperature (°C)
-18
Sub Brand
Tak-Ty®
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.