Zoro Homepage

Cable Tie, 15 ft L, 1/4 in Max Bundle Dia., Black, Nylon, 18 lb Strength

  • Mfr # HLM-15R0

  • Zoro # G2552365


product price: $28.99
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
15 ft
Width
21/64 in
Nominal Max. Bundle Dia.
1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLM-15R0
Zoro #
G2552365
UPC #
074983626946
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
15 ft
Width
21/64 in
Nominal Max. Bundle Dia.
1/4 in
Thickness
0.1"
Body Thickness (mm)
2.5
Body Thickness (In.)
0.1

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
Design
Cut to Length
Standards
RoHS Complaint
Application
To Use on High Performance Network Cables Protecting Against Over-Tensioning
Operating Temp. Range
1 Degrees F to 219 Degrees F
Closure Type
Wrap
Marking
No
Mountable
No
Environmentally Friendly
Yes
Minimum Loop Tensile Strength (lb)
18
For Use With
Network Cables
Minimum Installation Temperature (°C)
-18
Sub Brand
Tak-Ty®
Minimum Installation Temperature (°F)
0
Minimum Loop Tensile Strength (N)
80
Minimum Installation Temperature (°F)
0
Minimum Installation Temperature (°C)
-18

Description

Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 18 lb, Width 0.33 in, Closure Type Wrap, Length 15 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.1 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 219 Degrees F, Min. Temp. Rating 1 Degrees F, Temp. Range 1 Degrees to 219 Degrees F, Standards RoHS Complaint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.