Cable Tie, 15 ft L, 1/4 in Max Bundle Dia., Black, Nylon, 18 lb Strength
Mfr # HLM-15R0
Zoro # G515223168
product price: $33.15
/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
15 ft
Width
21/64 in
Nominal Max. Bundle Dia.
1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLM-15R0
Zoro #
G515223168
UPC #
74983626946
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
15 ft
Width
21/64 in
Nominal Max. Bundle Dia.
1/4 in
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.