Zoro Homepage

Cable Tie, 15 ft L, 1/4 in Max Bundle Dia., Red, Nylon, Polyethylene, 50 lb Strength

  • Mfr # HLS-15R2

  • Zoro # G0768323


product price: $25.85
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
15 ft
Width
3/4 in
Nominal Max. Bundle Dia.
1/4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-15R2
Zoro #
G0768323
UPC #
74983541492
Country of Origin
United States

Dimensions

Nominal Length
15 ft
Width
3/4 in
Nominal Max. Bundle Dia.
1/4 in
Thickness
7/64"
Length
180"

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Red
Material
Nylon, Polyethylene
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Hook-and-Loop
Indoor/Outdoor
Indoor
Application
To Use on High Performance Network Cables Protecting Against Over-Tensioning
Operating Temp. Range
-18 to 104°C
Basic Material
Plastic
Cable Tie Duty
Standard

Description

Hook-and-Loop Cable Tie,15ftx0.33 In.,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.