
Cable Tie, 15 ft L, 1/4 in Max Bundle Dia., Yellow, Nylon, 18 lb Strength
Mfr # HLM-15R4
Zoro # G1190446
product price: $36.15
/eaSold in multiples of 5 for $180.75
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
15 ft
Width
21/64 in
Nominal Max. Bundle Dia.
1/4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLM-15R4
Zoro #
G1190446
UPC #
74983626977
Country of Origin
Unknown
Dimensions
Nominal Length
15 ft
Width
21/64 in
Nominal Max. Bundle Dia.
1/4 in
Thickness
0.1 in
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Yellow
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
Operating Temp. Range
-18 to 104°C
Application
To Use on High Performance Network Cables Protecting Against Over-Tensioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.