Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 15 in L, 3.94 in Max Bundle Dia., Black, Thermoplastic Polyurethane, 25 PK

  • Mfr # CSB42-230-330-Q

  • Zoro # G904859350


product price: $194.99
/pk 25, $7.80/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant
Nominal Length
15 in
Width
1-11/16 in
Nominal Max. Bundle Dia.
3.94 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB42-230-330-Q
Zoro #
G904859350
UPC #
61305680362
Country of Origin
China

Dimensions

Nominal Length
15 in
Width
1-11/16 in
Nominal Max. Bundle Dia.
3.94 in
Thickness
0.1
Height
.1 in
Overall Height
.1

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Black
Material
Thermoplastic Polyurethane
Outdoor Use
Yes
Operating Temp. Range
194 Degrees F to -40 Degrees F
For Use With
Cable Cleats, MLT Ties, and MS Strapping

Description

The CSB42-230-330-Q Individual Cushion Sleeving is designed for use with metal locking, buckle strap, and clamping cable cleats to help protect in the event of a short circuit fault, minimizing disruption and damage to personnel and property. Suitable for use in harsh environments and applications. Features include self-locking design, black-colored LSHF TPE material, 42.7mm width, 100mm max bundle diameter capacity, and 25 PCS packages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.