Cable Tie, 15 in L, 3.94 in Max Bundle Dia., Blue, Nylon 6/6, 124 lb Strength, 100 PK

  • Mfr # IT9100-CUV6

  • Zoro # G0770128


product price: $60.29
/pk 100, $0.60/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
15 in
Width
23/64 in
Nominal Max. Bundle Dia.
3.94 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT9100-CUV6
Zoro #
G0770128
UPC #
7498353496
Country of Origin
Singapore

Dimensions

Nominal Length
15 in
Width
23/64 in
Nominal Max. Bundle Dia.
3.94 in
Thickness
5/64"
Depth
14.10"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Blue
Material
Nylon 6/6
Tensile Strength
124 lb
Outdoor Use
Yes
Locking Style
Locking
Design
Low Profile Snag Free Head
Features
Packaging:Bulk Pkg Qty: 100Bulk Ctn Qty: 1000
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
In-Line

Description

Cable Tie,14.1 In.L,Nylon,Dark Blue,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.