Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # BT4LH-L0

  • Zoro # G2921597


product price: $37.69
/pk 50, $0.75/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, UV Resistant
Nominal Length
15 in
Width
0.27 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT4LH-L0
Zoro #
G2921597
UPC #
074983412686
Country of Origin
Costa Rica

Dimensions

Nominal Length
15 in
Width
0.27 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.07 in
Actual Length
14.9 in
Depth
14.90"
Body Thickness (In.)
0.065
Body Thickness (mm)
1.7
Maximum Bundle Diameter (In.)
4
Maximum Bundle Diameter (mm)
102
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Standards
CSA-C22.2 No. 62275 (File 31212), QPL-AS23190, RoHS, UL 62275 (File E56854)
UL Type
2, 21
Locking Style
Stainless Steel Barb
Tool Code
F
Metal Detectable
No
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Plenum Rated
No
Recommended Tool
52ZJ97, 62PX61, Mfr. No. GS4EH-E, Mfr. No. GS4H-E, Mfr. No. STH2, Mfr. No. STHV
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-76 Degrees F
Number of Straps
1
Cable Tie Properties
Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
Additional Information
</li> </ul>Cross Section: Light-Heavy (Straight Tip)</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 50</li><li>Std Ctn Qty: 500</li><li>Bulk Pkg Qty: 250</li><li>Bulk Ctn Qty: 2500</li></ul>
Product Line
Dome-Top Barb Ty
Sub Brand
Dome-Top®
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
120
For Use With
GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Minimum Loop Tensile Strength (N)
534
Cable Tie Duty
Heavy Duty
Flame Retardant
No
Basic Material - Cable Tie
Nylon
Temp. Range
-76 Degrees to 185 Degrees F

Description

Cable Tie, Standard, Actual Length 14.9 in, Width 0.27 in, Nominal Length 15 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, 21, Thickness 0.07 in, Max. Bundle Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.