
Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 500 PK
Mfr # SST4H-D0
Zoro # G0793961
product price: $384.99
/pk 500, $0.77/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
15 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST4H-D0
Zoro #
G0793961
UPC #
7498357784
Country of Origin
Singapore
Dimensions
Nominal Length
15 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
5/64"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Locking Style
Releasable
Design
Two-piece Design
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant, CE Compliant
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Description
Cable Tie,14.8 In.L,Nylon,Black,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.