
Cable Tie, 15 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK
Mfr # SST4I-M
Zoro # G2791759
product price: $340.99
/pk 1000, $0.34/ea
Free Shipping & Returns
Key Features
Cable Tie Style
releasable
Nominal Length
15 in
Width
0.135 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST4I-M
Zoro #
G2791759
UPC #
7498350161
Country of Origin
Singapore
Dimensions
Nominal Length
15 in
Width
0.135 in
Nominal Max. Bundle Dia.
4 in
Thickness
140 mil
Details
Item
Cable Tie
Cable Tie Style
releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Standards
UL Recognized, UL 62275 Compliant, CE Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Description
Cable Tie, 2-Piece, 14.7L (375mm), Intermediate, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.