
Cable Tie, 15 in L, 4 in Max Bundle Dia., Red, Nylon 6/6, 50 lb Strength, 500 PK
Mfr # PLM4S-D2
Zoro # G0783139
product price: $354.99
/pk 500, $0.71/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Wrap
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLM4S-D2
Zoro #
G0783139
UPC #
7498355838
Country of Origin
Singapore
Dimensions
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
Wrap
Color
Red
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Cable Tie,14.6 In.L,Nylon,Red,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.