Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 15 in L, 4 in Max Bundle Dia., White, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # BT4S-M10

  • Zoro # G2802304


product price: $358.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT4S-M10
Zoro #
G2802304
UPC #
7498341253
Country of Origin
Costa Rica

Dimensions

Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
4
Maximum Bundle Diameter (mm)
101.6

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
White
Material
Nylon 6/6
Tensile Strength
50 lb
Standards
UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190
Operating Temp. Range
-60 degrees Celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, STS2, STH2
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
50
Minimum Loop Tensile Strength (N)
222
Sub Brand
Dome-Top®
Product Line
Dome-Top

Description

Cable Tie, Metal Barb, 15.1L (384mm), Standard, Nylon, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.