
Cable Tie, 15 in L, 4.02 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 100 PK
Mfr # S15-40-C0
Zoro # G3111707
product price:Â $8.54
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.08
Key Features
Cable Tie Style
UV Resistant
Nominal Length
15 in
Width
9/64 in
Nominal Max. Bundle Dia.
4.02 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S15-40-C0
Zoro #
G3111707
UPC #
61305625798
Country of Origin
Thailand
Dimensions
Nominal Length
15 in
Width
9/64 in
Nominal Max. Bundle Dia.
4.02 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius
Product Line
StrongHold
Description
Cable Tie,14.57 In. L,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.