Cable Tie, 15 in L, 4.02 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # S15-50-M0

  • Zoro # G3111442


product price:  $88.45
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.02 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S15-50-M0
Zoro #
G3111442
UPC #
61305625815
Country of Origin
Thailand

Dimensions

Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.02 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius

Description

Cable Tie,14.57 In. L,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.