Cable Tie, 15 in L, 4.10 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PLB4S-M

  • Zoro # G0782579


product price: $313.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.10 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB4S-M
Zoro #
G0782579
UPC #
7498355689
Country of Origin
Singapore

Dimensions

Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.10 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Design
Double Loop Cable Tie
Locking Style
Locking
UL Type
1; 11
Standards
CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,14.8 In.L,Nylon,White,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.