Cable Tie, 17-1/2 in L, 5 in Max Bundle Dia., Natural, Nylon 6.6, 50 lb Strength
Mfr # PLT5S-C
Zoro # G914878136
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Standard
Nominal Length
17-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
5 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT5S-C
Zoro #
G914878136
UPC #
74983540853
Country of Origin
Singapore
Dimensions
Nominal Length
17-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
5 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6.6
Tensile Strength
50 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.