Cable Tie, 18-1/2 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # BT5LH-L0

  • Zoro # G3252374


product price:  $49.55
/pk 50, $0.99/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, UV Resistant
Nominal Length
18-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT5LH-L0
Zoro #
G3252374
UPC #
074983412761
Country of Origin
Costa Rica

Dimensions

Nominal Length
18-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
5 in
Thickness
0.07 in
Actual Length
18.1 in
Depth
18.10"
Body Thickness (mm)
1.7
Maximum Bundle Diameter (mm)
127
Body Thickness (In.)
0.065
Maximum Bundle Diameter (In.)
5
Max. Bundle Dia.
5 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Tool Code
F
Standards
CSA-C22.2 No. 62275 (File 31212), QPL-AS23190, RoHS, UL 62275 (File E56854)
UL Type
Not Listed
Locking Style
Stainless Steel Barb
Metal Detectable
No
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Max. Temp. Rating
185 Degrees F
Cable Tie Properties
Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
Number of Straps
1
Min. Temp. Rating
-76 Degrees F
Plenum Rated
No
Recommended Tool
62NP16, 62PX61, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. PTH, Mfr. No. STH2
Product Line
Dome-Top Barb Ty
Additional Information
</li> </ul>Cross Section: Light-Heavy (Straight Tip)</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 50</li><li>Std Ctn Qty: 500</li><li>Bulk Pkg Qty: 100</li><li>Bulk Ctn Qty: 2000</li></ul>
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (lb)
120
Minimum Loop Tensile Strength (N)
534
Minimum Installation Temperature (°C)
-20
For Use With
GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Minimum Installation Temperature (°F)
-4
Cable Tie Duty
Heavy Duty
Flame Retardant
No
Temp. Range
-76 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon

Description

Cable Tie, Standard, Actual Length 18.1 in, Width 0.27 in, Nominal Length 18 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 5 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.07 in, Max. Bundle Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.