Cable Tie, 18-1/2 in L, 5 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # BT5LH-L

  • Zoro # G3417215


product price:  $47.35
/pk 50, $0.95/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke
Nominal Length
18-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
5 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT5LH-L
Zoro #
G3417215
UPC #
074983412754
Country of Origin
Costa Rica

Dimensions

Nominal Length
18-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
5 in
Thickness
0.07 in
Actual Length
18.1 in
Depth
18.10"
Body Thickness (mm)
1.7
Maximum Bundle Diameter (In.)
5
Maximum Bundle Diameter (mm)
127
Body Thickness (In.)
0.065
Max. Bundle Dia.
5 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Metal Detectable
No
Locking Style
Stainless Steel Barb
Tool Code
F
Standards
CSA-C22.2 No. 62275 (File 31212), QPL-AS23190, RoHS, UL 62275 (File E56854)
UL Type
2
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Max. Temp. Rating
185 Degrees F
Cable Tie Properties
Halogen-Free, Low-Smoke
Number of Straps
1
Plenum Rated
No
Min. Temp. Rating
-76 Degrees F
Recommended Tool
62NP16, 62PX61, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. PTH, Mfr. No. STH2
Additional Information
</li> </ul>Cross Section: Light-Heavy (Straight Tip)</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 50</li><li>Std Ctn Qty: 500</li><li>Bulk Pkg Qty: 100</li><li>Bulk Ctn Qty: 2000</li></ul>
Product Line
Dome-Top Barb Ty
Minimum Loop Tensile Strength (lb)
120
Sub Brand
Dome-Top®
Minimum Installation Temperature (°F)
-4
For Use With
GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Minimum Loop Tensile Strength (N)
534
Minimum Installation Temperature (°C)
-20
Temp. Range
-76 Degrees to 185 Degrees F
Flame Retardant
No
Cable Tie Duty
Heavy Duty
Basic Material - Cable Tie
Nylon

Description

Cable Tie, Standard, Actual Length 18.1 in, Width 0.27 in, Nominal Length 18 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 5 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.07 in, Max. Bundle Dia. 5 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products