
Cable Tie, 18 in L, 4.92 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK
Mfr # S18-175-L
Zoro # G3111829
product price:Â $8.69
/pk 50, $0.17/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.92 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S18-175-L
Zoro #
G3111829
UPC #
61305625840
Country of Origin
Thailand
Dimensions
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.92 in
Thickness
5/64"
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius
Description
Cable Tie,17.71 In. L,Nylon,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.