Cable Tie, 18 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 100 PK

  • Mfr # PLT5H-C30

  • Zoro # G0785869


product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT5H-C30
Zoro #
G0785869
UPC #
7498338775
Country of Origin
Costa Rica

Dimensions

Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
5 in
Thickness
5/64"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Locking Style
Locking
Design
One-Piece Locking Wedge
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,17.7 In.L,Nylon,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.