Cable Tie, 18 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 50 PK
Mfr # PLT5H-L0
Zoro # G0785972
product price: $75.89
/pk 50, $1.52/ea
Sold in multiples of 10 for $758.90
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT5H-L0
Zoro #
G0785972
UPC #
007498354103
Country of Origin
Costa Rica
Dimensions
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
5 in
Thickness
5/64"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Locking Style
Locking
Design
One-Piece Locking Wedge
Features
Cross Section: HeavyPackaging:Std Pkg Qty: 50Std Ctn Qty: 500Bulk Pkg Qty: 250Bulk Ctn Qty: 2500
Description
Cable Tie,17.7 In.L,Nylon,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.