Cable Tie, 18 in L, 5 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # PLT5H-L

  • Zoro # G0785963


product price:  $67.69
/pk 50, $1.35/ea
Sold in multiples of 10 for $676.90

Key Features

Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
5 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT5H-L
Zoro #
G0785963
UPC #
-
Country of Origin
Costa Rica

Dimensions

Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
5 in
Thickness
5/64"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking

Description

Cable Tie,17.7 In.L,Nylon,White,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.