Zoro Homepage

Cable Tie, 18-1/2 in L, 5.20 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # SG450H-L0

  • Zoro # G0793508


product price: $54.99
/pk 50, $1.10/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
18-1/2 in
Width
3/8 in
Nominal Max. Bundle Dia.
5.20 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG450H-L0
Zoro #
G0793508
UPC #
7498378442
Country of Origin
Singapore

Dimensions

Nominal Length
18-1/2 in
Width
3/8 in
Nominal Max. Bundle Dia.
5.20 in
Thickness
0.068"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Design
Distinctive Flared Neck, Tapered Tip
Locking Style
Locking
Standards
CSA Certified, UL Listed
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,18.6 In.L,Nylon,Black,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.