Cable Tie, 20-1/2 in L, 5 in Max Bundle Dia., Natural, Nylon 6/6, 250 lb Strength, 100 PK

  • Mfr # PLT5EH-C

  • Zoro # G0785893


product price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns

Key Features

Nominal Length
20-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
5 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT5EH-C
Zoro #
G0785893
UPC #
7498354117
Country of Origin
Costa Rica

Dimensions

Nominal Length
20-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
5 in
Thickness
5/64"
Depth
20.10"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
No
Locking Style
Locking
UL Type
2; 21
Features
Cross Section: Extra-HeavyLocking Style: LockingProduct Segment: Electrical
Standards
CSA Certified, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Extra-Heavy, Locking Style: Locking, Product Segment: Electrical

Description

Cable Tie,20.1 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.