Cable Tie, 20-1/2 in L, 6 in Max Bundle Dia., Black, 316 Stainless Steel, 100 lb Strength, 100 PK

  • Mfr # MLTFC6S-CP316

  • Zoro # G0779289


product price:  $337.99
/pk 100, $3.38/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
20-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTFC6S-CP316
Zoro #
G0779289
UPC #
7498359335
Country of Origin
United States

Dimensions

Nominal Length
20-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
6 in
Thickness
1/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
316 Stainless Steel
Tensile Strength
100 lb
Outdoor Use
Yes
Locking Style
Self Locking Head
Features
Maximum Bundle Diameter: 6.0 inchMinimum Bundle Diameter: 0.50 inchThickness: 0.010 inch
Standards
UL E56854, CE, ABS
Application
Used in Harsh Environment
Operating Temp. Range
-40 degrees celsius
Product Series
MLTFC
Certifications & Standards
RoHS
Additional Information
Maximum Bundle Diameter: 6.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch
Product Line
Pan-Steel

Description

Stainless Steel Cable Tie,20.5 In.L,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.