Cable Tie, 20-1/2 in L, 6 in Max Bundle Dia., Black, 316 Stainless Steel, 250 lb Strength, 50 PK
- Mfr # MLTFC6H-LP316
- Zoro # G0779112
product price:Â
$
242.99
/pk of 50, $4.86/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
20-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
6 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLTFC6H-LP316
- Zoro #
- G0779112
- UPC #
- 7498359326
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- UV Resistant
- Color
- Black
- Material
- 316 Stainless Steel
- Tensile Strength
- 250 lb
- Outdoor Use
- Yes
- Locking Style
- Self Locking Head
- Standards
- ABS, CE, UL
- Features
- Cross Section: HeavyMaximum Bundle Diameter: 6.0 inchMinimum Bundle Diameter: 0.50 inchThickness: 0.010 inch
- Operating Temp. Range
- -40 Degrees to 150 Degrees C
- Application
- Used in Harsh Environment
- Product Line
- Pan-Steel
- Product Series
- MLTFC
- Additional Information
- Cross Section: Heavy, Maximum Bundle Diameter: 6.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch
- Certifications & Standards
- RoHS
Dimensions
- Nominal Length
- 20-1/2 in
- Width
- 5/16 in
- Nominal Max. Bundle Dia.
- 6 in
- Thickness
- 1/64"
Description
Stainless Steel Cable Tie,20.5 In.L,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.