Zoro Homepage

Cable Tie, 20-1/2 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 250 lb Strength, 100 PK

  • Mfr # PRT5EH-C30

  • Zoro # G0788468


product price: $174.99
/pk 100, $1.75/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
20-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRT5EH-C30
Zoro #
G0788468
UPC #
74983569984
Country of Origin
Costa Rica

Dimensions

Nominal Length
20-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
5 in
Thickness
5/64"
Length
20-7/64"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
No
Indoor/Outdoor
Indoor
Locking Style
Releasable
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Cable Tie Duty
Extra Heavy Duty
Basic Material
Plastic

Description

Cable Tie,20.1 In.L,Nylon,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.