
Cable Tie, 21 in L, 5.51 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 50 PK
Mfr # S21-120-L
Zoro # G3112048
product price:Â $8.45
/pk 50, $0.17/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
21 in
Width
5/16 in
Nominal Max. Bundle Dia.
5.51 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21-120-L
Zoro #
G3112048
UPC #
61305625899
Country of Origin
Thailand
Dimensions
Nominal Length
21 in
Width
5/16 in
Nominal Max. Bundle Dia.
5.51 in
Thickness
5/64"
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius
Description
Cable Tie,20.98 In. L,Nylon,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.