Cable Tie, 21 in L, 5.51 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 100 PK

  • Mfr # S21-175-C

  • Zoro # G3111740


product price:  $17.99
/pk 100, $0.18/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
21 in
Width
23/64 in
Nominal Max. Bundle Dia.
5.51 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21-175-C
Zoro #
G3111740
UPC #
61305625905
Country of Origin
Thailand

Dimensions

Nominal Length
21 in
Width
23/64 in
Nominal Max. Bundle Dia.
5.51 in
Thickness
5/64"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Locking Style
Locking
Standards
UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius

Description

Cable Tie,20.71 In. L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.