
Cable Tie, 21 in L, 5.51 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # S21-50-C
Zoro # G3111759
product price:Â $13.55
/pk 100, $0.14/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
21 in
Width
3/16 in
Nominal Max. Bundle Dia.
5.51 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21-50-C
Zoro #
G3111759
UPC #
61305625895
Country of Origin
Thailand
Dimensions
Nominal Length
21 in
Width
3/16 in
Nominal Max. Bundle Dia.
5.51 in
Thickness
1/16"
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Standards
UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius
Description
Cable Tie,20.87 In. L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.