Cable Tie, 21 in L, 6 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # CBR6LH-C

  • Zoro # G0763268


product price: $81.69
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Cable Tie Style
In-Line
Nominal Length
21 in
Width
5/16 in
Nominal Max. Bundle Dia.
6 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBR6LH-C
Zoro #
G0763268
UPC #
7498383908
Country of Origin
Costa Rica

Dimensions

Nominal Length
21 in
Width
5/16 in
Nominal Max. Bundle Dia.
6 in
Thickness
5/64"
Depth
20.90"

Details

Item
Cable Tie
Cable Tie Style
In-Line
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Locking
Design
Fully Enclosed Low Profile Head
Standards
SAE-AS23190A, SAE-AS33671
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Contour-Ty
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking, Product Segment: Electrical

Description

Cable Tie,20.9 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products