Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 22-1/2 in L, 6 in Max Bundle Dia., Black, Polypropylene, 90 lb Strength, 100 PK

  • Mfr # PRT6EH-C100

  • Zoro # G0788477


product price: $194.99
/pk 100, $1.95/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
22-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRT6EH-C100
Zoro #
G0788477
UPC #
74983549078
Country of Origin
Singapore

Dimensions

Nominal Length
22-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
6 in
Thickness
5/64"
Depth
22.20"
Length
22-13/64"

Details

Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Polypropylene
Tensile Strength
90 lb
Outdoor Use
Yes
Locking Style
Releasable
Indoor/Outdoor
Indoor or Outdoor
Standards
CE Compliant
Features
Cross Section: Extra-HeavyPackaging:Std Pkg Qty: 100Std Ctn Qty: 1000
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Additional Information
Cross Section: Extra-Heavy
Product Line
Pan-Ty
Cable Tie Duty
Extra Heavy Duty
Basic Material
Plastic

Description

Cable Tie,22.2,Polypropylene,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.