Zoro Homepage

Cable Tie, 22-1/2 in L, 6 in Max Bundle Dia., Black, Nylon 6/6, 250 lb Strength, 25 PK

  • Mfr # PRT6EH-Q0

  • Zoro # G0788413


product price: $61.89
/pk 25, $2.48/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
22-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRT6EH-Q0
Zoro #
G0788413
UPC #
74983542093
Country of Origin
Costa Rica

Dimensions

Nominal Length
22-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
6 in
Thickness
5/64"
Depth
22.20"
Length
22-13/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
Yes
Locking Style
Releasable
Indoor/Outdoor
Indoor or Outdoor
Features
Cross Section: Extra-HeavyPackaging:Std Pkg Qty: 25Std Ctn Qty: 250Bulk Pkg Qty: 100Bulk Ctn Qty: 1000
UL Type
1; 11
Standards
CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Extra-Heavy
Product Series
PRT
Basic Material
Plastic
Cable Tie Duty
Extra Heavy Duty

Description

Cable Tie,22.2 In.L,Nylon,Black,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.