Cable Tie, 23-1/2 in L, 6 in Max Bundle Dia., Silver, 304 Stainless steel, 900 lb Strength, 50 PK

  • Mfr # MLT6SH-LP

  • Zoro # G8720774


product price:  $238.99
/pk 50, $4.78/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, UV Resistant
Nominal Length
23-1/2 in
Width
5/8 in
Nominal Max. Bundle Dia.
6 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT6SH-LP
Zoro #
G8720774
UPC #
074983446117
Country of Origin
United States

Dimensions

Nominal Length
23-1/2 in
Width
5/8 in
Nominal Max. Bundle Dia.
6 in
Thickness
0.01"
Actual Length
23.4 in
Body Thickness (mm)
0.38
Maximum Bundle Diameter (mm)
152
Maximum Bundle Diameter (In.)
6
Body Thickness (In.)
0.015
Max. Bundle Dia.
6 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, UV Resistant
Color
Silver
Material
304 Stainless steel
Tensile Strength
900 lb
Outdoor Use
Yes
Standards
RoHS, UL 2043
Metal Detectable
Yes
Locking Style
Retained Tension
Features
Max. Bundle Diameter: 6.0"Min. Bundle Diameter: 1.0"Thickness: 0.015"
Operating Temp. Range
-76 Degrees F to 1000 Degrees F
Max. Temp. Rating
1,000 Degrees F
Cable Tie Properties
UV Light Resistant, Weather Resistant
Min. Temp. Rating
-76 Degrees F
Plenum Rated
No
Number of Straps
1
Product Line
Pan-Steel
Certifications & Standards
</li> </ul>RoHS</li><li>UL2043</li></ul>
Additional Information
</li> </ul>Max. Bundle Diameter: 6.0"</li><li>Min. Bundle Diameter: 1.0"</li><li>Thickness: 0.015"</li></ul>
Minimum Installation Temperature (°F)
-76
Minimum Installation Temperature (°C)
-60
For Use With
RT2HT, RT2HTN, PBTMT
Minimum Loop Tensile Strength (lb)
900
Minimum Loop Tensile Strength (N)
4005
Sub Brand
Pan-Steel®
Minimum Installation Temperature (°C)
-60
Minimum Installation Temperature (°F)
-76
Flame Retardant
Yes
Basic Material - Cable Tie
Metal
Temp. Range
-76 Degrees to 1000 Degrees F
Cable Tie Duty
Extra Heavy Duty

Description

Cable Tie, Standard, Actual Length 23.4 in, Width 0.63 in, Nominal Length 23 1/2 in, Locking Style Retained Tension, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 900 lb, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, Thickness 0.01 in, Max. Bundle Dia. 6 in, Material 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.