Cable Tie, 24-1/2 in L, 7 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # BT7LH-C

  • Zoro # G0762242


product price:  $91.39
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Nominal Length
24-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
7 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT7LH-C
Zoro #
G0762242
UPC #
7498341287
Country of Origin
Costa Rica

Dimensions

Nominal Length
24-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
7 in
Thickness
1/16"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Metal Locking Barb
Design
Dome-top Head
Standards
UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190
Operating Temp. Range
-60 degrees celsius
Product Line
Dome-Top

Description

Cable Tie,24.4 In.,Nylon,White,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.