Cable Tie, 25 in L, 6 in Max Bundle Dia., Silver, 304 Stainless Steel, 225 lb Strength, 50 PK

  • Mfr # MRS6LH-L4

  • Zoro # G2754948


product price:  $109.99
/pk 50, $2.20/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
25 in
Width
1/4 in
Nominal Max. Bundle Dia.
6 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRS6LH-L4
Zoro #
G2754948
UPC #
7498302370
Country of Origin
United States

Dimensions

Nominal Length
25 in
Width
1/4 in
Nominal Max. Bundle Dia.
6 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
304 Stainless Steel
Tensile Strength
225 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius

Description

Radial Seal Tie, 304 SS, Light Heavy, 24.8 (630mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.