Cable Tie, 25 in L, 7 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # PLT7LH-C

  • Zoro # G0786018


product price: $97.75
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Light-Heavy
Nominal Length
25 in
Width
5/16 in
Nominal Max. Bundle Dia.
7 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT7LH-C
Zoro #
G0786018
UPC #
7498338735
Country of Origin
Costa Rica

Dimensions

Nominal Length
25 in
Width
5/16 in
Nominal Max. Bundle Dia.
7 in
Thickness
5/64"
Depth
24.70"

Details

Item
Cable Tie
Cable Tie Style
Light-Heavy
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Additional Information
Locking Style: Locking, Cross Section: Light-Heavy

Description

Cable Tie,24.7 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.