
Cable Tie, 27-1/2 in L, 8 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK
Mfr # BT8LH-C0
Zoro # G0762233
product price:Â $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
27-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8LH-C0
Zoro #
G0762233
UPC #
7498341294
Country of Origin
Costa Rica
Dimensions
Nominal Length
27-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
8 in
Thickness
5/64"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Design
Dome-top Head
Locking Style
Metal Locking Barb
Standards
UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190
Operating Temp. Range
-60 degrees celsius
Product Line
Dome-Top
Description
Cable Tie,27.5 In.,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.