Cable Tie, 27-1/2 in L, 8 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 500 PK

  • Mfr # SST8H-D

  • Zoro # G0793919


product price:  $857.99
/pk 500, $1.72/ea
Free Shipping & Returns

Key Features

Nominal Length
27-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST8H-D
Zoro #
G0793919
UPC #
7498350221
Country of Origin
Singapore

Dimensions

Nominal Length
27-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Thickness
5/64"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Releasable
Design
Two-piece Design
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant, CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Sta-Strap
Certifications & Standards
UL94V-2

Description

Cable Tie,27.5 In.L,Nylon,White,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.