Cable Tie, 27 in L, 8 in Max Bundle Dia., Black, 316 Stainless Steel, Polyester, 250 lb Strength

  • Mfr # MLTFC8H-LP316

  • Zoro # G0423155


product price: $291.99
/pk 50, $5.84/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
27 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTFC8H-LP316
Zoro #
G0423155
UPC #
7498359327
Country of Origin
United States

Dimensions

Nominal Length
27 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.017 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
316 Stainless Steel, Polyester
Tensile Strength
250 lb
Standards
ABS, CE, UL
Operating Temp. Range
-40 degrees celsius
Application
Used in Harsh Environment
Certifications & Standards
RoHS
Product Line
Pan-Steel
Additional Information
Cross Section: Heavy, Maximum Bundle Diameter: 8.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch
Product Series
MLTFC

Description

Pan Steel Tie,316ss,Poly,H,26.8,Blk,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products