Cable Tie, 27 in L, 8 in Max Bundle Dia., Black, Stainless Steel, 100 lb Strength, 100 PK

  • Mfr # IMLTFC203S-C6L

  • Zoro # G904858247


product price:  $314.99
/pk 100, $3.15/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant
Nominal Length
27 in
Width
3/16 in
Nominal Max. Bundle Dia.
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMLTFC203S-C6L
Zoro #
G904858247
UPC #
061305610866
Country of Origin
China

Dimensions

Nominal Length
27 in
Width
3/16 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.1 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Black
Material
Stainless Steel
Tensile Strength
100 lb
Outdoor Use
Yes
Operating Temp. Range
302 Degrees F to -40 Degrees F
Standards
UL Listed (File # E56854)

Description

StrongHold IMLTFC203S-C6L Fully Coated Metal Locking Ties are suitable for a variety of environments, from general purpose applications all the way to chemical plants and refineries the StrongHold IMLTs are strong enough to withstand the most corrosive environments. Standard, 26.8679mm) length, 0.0100.25mm) thick. For indoor/outdoor use, made of 316L stainless steel, fully coated, are black in color, and come in packages of 100.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.