Cable Tie, 27 in L, 8 in Max Bundle Dia., Silver, 304 Stainless steel, 450 lb Strength, 50 PK

  • Mfr # MLT8H-LP

  • Zoro # G0779060


product price:  $151.99
/pk 50, $3.04/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
27 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT8H-LP
Zoro #
G0779060
UPC #
7498354391
Country of Origin
United States

Dimensions

Nominal Length
27 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Thickness
1/64"
Depth
26.80"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
304 Stainless steel
Tensile Strength
450 lb
Outdoor Use
Yes
Locking Style
Self Locking Head
Standards
UL E56854, CE, ABS, GL, SAE, BV, LR, DNV, USCG
Operating Temp. Range
-60 degrees celsius
Product Series
MLT
Additional Information
Cross Section: Heavy
Product Line
Pan-Steel

Description

Stainless Steel Cable Tie,26.8 In.L,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.