
Cable Tie, 28-1/2 in L, 8 in Max Bundle Dia., Black, Nylon 6/6, 250 lb Strength, 100 PK
Mfr # PLT8EH-C0
Zoro # G2776998
product price: $323.99
/pk 100, $3.24/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
28-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT8EH-C0
Zoro #
G2776998
UPC #
7498354231
Country of Origin
Singapore
Dimensions
Nominal Length
28-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.085 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
1; 11
Description
Cable Tie, 28.3L (719mm), Extra-Heavy, Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.