
Cable Tie, 28-1/2 in L, 8 in Max Bundle Dia., Natural, Nylon 6/6, 250 lb Strength, 100 PK
Mfr # PLT8EH-C
Zoro # G2773324
product price:Â $231.99
/pk 100, $2.32/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Premium Cable Tie
Nominal Length
28-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT8EH-C
Zoro #
G2773324
UPC #
7498354233
Country of Origin
Singapore
Dimensions
Nominal Length
28-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.085 in
Depth
28.30"
Details
Item
Cable Tie
Cable Tie Style
Premium Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
No
Standards
CSA Certified, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius
UL Type
2; 21
Additional Information
Cross Section: Extra-Heavy, Locking Style: Locking, Product Segment: Electrical
Product Line
Pan-Ty
Description
Cable Tie, 28.3L (719mm), Extra-Heavy, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.