
Cable Tie, 28-1/2 in L, 8 in Max Bundle Dia., Natural, Nylon 6/6, 250 lb Strength, 100 PK
Mfr # PRT8EH-C
Zoro # G2784777
product price:Â $282.99
/pk 100, $2.83/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Releasable
Nominal Length
28-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRT8EH-C
Zoro #
G2784777
UPC #
7498354243
Country of Origin
Singapore
Dimensions
Nominal Length
28-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Depth
28.30"
Details
Item
Cable Tie
Cable Tie Style
Releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
No
Standards
UL 62275 Compliant, CE Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Extra-Heavy, Locking Style: Releasable, Product Segment: Electrical
Description
Cable Tie, Releasable, 28.3L (719mm), Extra-Heavy, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.