Shop PANDUIT
See all product information
Create Account
Cable Tie, 28 in L, 4 in Max Bundle Dia., Silver, 50 PK
- Mfr # MLT4DH-L316
- Zoro # G213639360
product price:Â
$
183.99
/pk of 50, $3.68/ea
Sold in multiples of 5Â pks for
$919.95
Free Shipping & Returns
Key Features
Nominal Length
28 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLT4DH-L316
- Zoro #
- G213639360
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Color
- Silver
Dimensions
- Nominal Length
- 28 in
- Width
- 5/16 in
- Nominal Max. Bundle Dia.
- 4 in
Description
Cable Tie,Package Quantity50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.